Cable, Pre-wired, 22AWG, 20 Conductor, Shielded, 3.5m (11.48')

Item #: 57657

Cat #: 1492-ACABLE035Z

UPC: 662074394685

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Pre-wired, for 1756-IR6I, RTD Module, 22AWG, 20 Conductor, Shielded, with 1756-TBNH Connector, and AIFM 25-Pin, D-Shell Connector, 3.5 meter, (11.48 Foot)

Overview

Cable, Pre-wired, for 1756-IR6I, RTD Module, 22AWG, 20 Conductor, Shielded, with 1756-TBNH Connector, and AIFM 25-Pin, D-Shell Connector, 3.5 meter, (11.48 Foot)
Also known as: 662074394685, 1492-ACABLE035Z

Specifications

Conductors: 20
Family / Style: 1492
Type: Analog Cable
Gauge: 22 AWG
Length: 3.500 in
Conductors: 20
Type: Analog Cable
Length: 3.500 in
Family / Style: 1492
Gauge: 22 AWG