PVC Coated 90° GRC Elbow, 2", 48" Radius

Item #: 576732

Cat #: LRELL2X48-G

UPC: 704508395650

to view pricing and more.
Documents & Guides
2" Diameter, 90° Elbow, 48" Radius, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.

Overview

2" Diameter, 90° Elbow, 48" Radius, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.
Also known as: 704508395650, LRELL2X48-G

Specifications

Color: Gray
Diameter: 2 in
Material: PVC Coated Steel
Angle: 90°
Sweep Radius: 48 in
Color: Gray
Material: PVC Coated Steel
Sweep Radius: 48 in
Diameter: 2 in
Angle: 90°