
9" SAWZALL® TORCH Demolition Blades (25PK)
Item #: 576756
Cat #: 48-00-8713
UPC: 045242082384
Sign In or Register to view pricing and more.
Documents & Guides
9" SAWZALL® TORCH Metal Demolition Blades, Carbide Teeth, 10 TPI, Application: Scheduled 80 Pipe/Threaded Rod, Pack of 25 Blades
Overview
9" SAWZALL® TORCH Metal Demolition Blades, Carbide Teeth, 10 TPI, Application: Scheduled 80 Pipe/Threaded Rod, Pack of 25 Blades
THE TORCH™ metal-cutting blades with the Double Duty Upgrade™ feature a tooth form optimized for the longest life and maximum durability. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Grid Iron™ features a stamped honeycomb pattern throughout the body of the blade that greatly increases the rigidity of the blade, making it the stiffest metal cutting SAWZALL® blade on the market. These blades are ideal for making tough, straight cuts.
Also known as: 045242082384, 48-00-8713
Features & Benefits
- Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
- Tough Neck™ ribs strengthen the blade tang and minimize breakage
- Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling.
- 25 blades per pack
Specifications
| Size: | 9 in |
| Size: | 9 in |