Busway, Straight Section, 400A, NEMA 3R, 10kAICm 2', 3PH, 4W, Surface Mount

Item #: 576757
Cat #: R1024-HC
UPC: 782051180558
Sign In or Register to view pricing and more.
Documents & Guides
Busway, Straight Section, 400 Amp, NEMA 3R, 10 kAIC, #4 - 600 MCM, 5/16" Mounting Holes for Load Lugs, Galvanized Steel, (2) 1/0-250 MCM cables, 3-Phase, 4-Wire, 2 Foot, Surface Mount

Overview

Busway, Straight Section, 400 Amp, NEMA 3R, 10 kAIC, #4 - 600 MCM, 5/16" Mounting Holes for Load Lugs, Galvanized Steel, (2) 1/0-250 MCM cables, 3-Phase, 4-Wire, 2 Foot, Surface Mount
Eaton's B-Line series buss gutters and termination cabinets are a distribution point for multiple load applications, and are an economical solution for both pre-meter distribution or post-meter distribution applications up to 2000 amps.
Also known as: 782051180558, R1024-HC

Specifications

Type: Busway
Amps: 400
Mounting: Surface
Length: 2 ft
IP/NEMA Rating: NEMA 3R
Type: Busway
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Amps: 400
Length: 2 ft

Customer Reviews

No reviews for this product
(0)