Electronic Ballast, Metal Halide/HPS, Dimming, 150W, 120/277V

Item #: 576778
Cat #: QTO1X150MH-HPS-UNV-DIM
UPC: 046135519550
Sign In or Register to view pricing and more.
Documents & Guides
Electronic Ballast, Metal Halide/High Pressure Sodium, Dimming, Lamp Wattage: 150, 120/277 Volt, ANSI Code: M102/C102/C142/S56

Overview

Electronic Ballast, Metal Halide/High Pressure Sodium, Dimming, Lamp Wattage: 150, 120/277 Volt, ANSI Code: M102/C102/C142/S56
Also known as: 046135519550, QTO1X150MH-HPS-UNV-DIM

Specifications

ANSI Code: S56, M102, C102, C142
Volts AC: 120, 277
Wattage: 150
Type: Electronic
Dimmable: Yes
Light Technology: HID
ANSI Code: S56, M102, C102, C142
Wattage: 150
Dimmable: Yes
Volts AC: 120, 277
Type: Electronic
Light Technology: HID

Customer Reviews

No reviews for this product
(0)