Female Disconnect, Vinyl Insulated, Butted Seam, 18 - 22 AWG, Copper

Item #: 5768

Cat #: DV18-188B-MY

UPC: 074983408801

Sign In or Register to view pricing and more.
Documents & Guides
Female Disconnect, Vinyl Insulated, Type: Butted Seam, 22 - 18 AWG, Tab: 0.187 x .020 Inch, Material: Copper, Color: Red, Package of 1000 Each.

Overview

Female Disconnect, Vinyl Insulated, Type: Butted Seam, 22 - 18 AWG, Tab: 0.187 x .020 Inch, Material: Copper, Color: Red, Package of 1000 Each.
Also known as: 074983408801, DV18-188B-MY

Specifications

Color: Red
Allowable Gauge Range: 22 - 18
Color: Red
Allowable Gauge Range: 22 - 18