CT Cabinet Hinged-Cover with Steel Panel Type 3R, 30.00x44.00x10.00, Gray, Steel

Item #: 57689

Cat #: A304410CTC

UPC: 783510137823

to view pricing and more.
CT Cabinet with Panel Type 3R, provides protection and security for instrument current transformers. This CT Cabinet Hinged-Cover with Steel Panel Type 3R, A304410CTC item measures 30.00x44.00x10.00in with a material of Steel colored Gray.

Overview

CT Cabinet with Panel Type 3R, provides protection and security for instrument current transformers. This CT Cabinet Hinged-Cover with Steel Panel Type 3R, A304410CTC item measures 30.00x44.00x10.00in with a material of Steel colored Gray.

CT Cabinet, Hinged-Cover with Steel Panel, Type 3R, provides outdoor protection and security for instrument current transformers, which are frequently required for transformer-rated watt-hour metering. Cabinets can also be used as junction or service boxes and house meter, transformer, relay or terminal assemblies.

Also known as: 783510137823, A304410CTC

Features & Benefits

  • Center sealing locations
  • Includes steel panel
  • Enclosures are finished with paint over plated surfaces

Specifications

Width: 44 in
Depth: 10 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3
Width: 44 in
Color: Gray
IP/NEMA Rating: NEMA 3
Depth: 10 in
Material: Steel