GDSS NF 3P3W 240V 60A N3R

Item #: 57704

Cat #: GNF322R

UPC: 783643150010

to view pricing and more.
Documents & Guides
Siemens Low Voltage Circuit Protection General Duty Safety Switch. 2-Pole or 3-Pole Non-Fused in a type 3R enclosure (outdoor). Rated 240VAC (60A). Horse power1-PH 2-W (10), 3-PH 3-W (15), 250VDC (10). Special features service entrance labeled suitable for 3-PH motor loads.

Overview

Siemens Low Voltage Circuit Protection General Duty Safety Switch. 2-Pole or 3-Pole Non-Fused in a type 3R enclosure (outdoor). Rated 240VAC (60A). Horse power1-PH 2-W (10), 3-PH 3-W (15), 250VDC (10). Special features service entrance labeled suitable for 3-PH motor loads.
Also known as: 783643150010, GNF322R

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Volts AC: 240
Amps: 60
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
Amps: 60
Volts DC: 250
Volts AC: 240
IP/NEMA Rating: NEMA 3R