BRKR VL NFG 3P 250A LUG

Item #: 577043

Cat #: NFG3B250L

UPC: 783643578852

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SIEMENS LOW VOLTAGE VL UL LISTED MOLDED CASE CIRCUIT BREAKER WITH THERMAL - MAGNETIC TRIP UNIT. BREAKER NFG FRAME WITH NORMAL BREAKING CAPACITY. 250A 3-POLE (18KAIC AT 600V) (35KAIC AT 480V). INTERCHANGEABLE TRIP UNIT. EXTERNAL CONNECTION LINE AND LOAD LUGS (TAW1FG350) WIRE RANGE 4AWG - 350KCMIL (CU/AL). DIMENSIONS (Wx H x D) IN 4.1 x 7.3 x 3.4.

Overview

SIEMENS LOW VOLTAGE VL UL LISTED MOLDED CASE CIRCUIT BREAKER WITH THERMAL - MAGNETIC TRIP UNIT. BREAKER NFG FRAME WITH NORMAL BREAKING CAPACITY. 250A 3-POLE (18KAIC AT 600V) (35KAIC AT 480V). INTERCHANGEABLE TRIP UNIT. EXTERNAL CONNECTION LINE AND LOAD LUGS (TAW1FG350) WIRE RANGE 4AWG - 350KCMIL (CU/AL). DIMENSIONS (Wx H x D) IN 4.1 x 7.3 x 3.4.
Also known as: 783643578852, NFG3B250L

Specifications

No Specifications Available