NK Copper Patch Cord, Category 6, Green

Item #: 577174

Cat #: NK6PC7GRY

UPC: 074983055715

to view pricing and more.
Documents & Guides
Netkey copper patch cord, category 6, 7 ft., green UTP cable.

Overview

Netkey copper patch cord, category 6, 7 ft., green UTP cable.
Also known as: 074983055715, NK6PC7GRY

Specifications

Color: Green
Length: 7 ft
Material: Copper
Color: Green
Material: Copper
Length: 7 ft