NK Copper Patch Cord, Category 6, Green

Item #: 577175

Cat #: NK6PC5GRY

UPC: 074983055661

to view pricing and more.
Documents & Guides
Netkey copper patch cord, category 6, 5 ft., green UTP cable.

Overview

Netkey copper patch cord, category 6, 5 ft., green UTP cable.
Also known as: 074983055661, NK6PC5GRY

Specifications

Color: Green
Length: 5 ft
Material: Copper
Color: Green
Material: Copper
Length: 5 ft