This product has been discontinued.
This product may not be available in all locations.

to view pricing and more.
Documents & Guides
AB 100S-D300EN22C 460V 300 A MCS
Overview
AB 100S-D300EN22C 460V 300 A MCS
Also known as: 781180505188, 100S-D300EN22C
Specifications
| Width: | 2 1/8 in |
| Type: | Handy Box, Mounting Bracket |
| Knockout Diameter: | 1/2 in |
| Mounting: | Bracket, Screw On, Nail On |
| Height: | 4 in |
| Gangs: | 1 |
| Material: | Steel |
| Depth: | 2 1/8 in |
| Width: | 2 1/8 in |
| Knockout Diameter: | 1/2 in |
| Height: | 4 in |
| Material: | Steel |
| Type: | Handy Box, Mounting Bracket |
| Mounting: | Bracket, Screw On, Nail On |
| Gangs: | 1 |
| Depth: | 2 1/8 in |