Safety Switch, 400A, 3P, 240V, GD Fusible, NEMA 3R

Item #: 57721

Cat #: GF325NR

UPC: 783643149359

Sign In or Register to view pricing and more.
Documents & Guides
400 AMP, 3-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 3R. Uses: FLNR Series Fuses.

Overview

400 AMP, 3-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 3R. Uses: FLNR Series Fuses.
Also known as: 783643149359, GF325NR

Specifications

Poles: 3
Volts DC: 250
Amps: 400
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Poles: 3
Amps: 400
Volts AC: 240
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 3R