Radiation Resistant Cable Tie, 7.31 IN L x 0.163 IN W x 0.062 IN TH

Item #: 577241

Cat #: TYZ525M

UPC: 786210770444

to view pricing and more.
Documents & Guides
Radiation Resistant Cable Tie, 7.31 IN L x 0.163 IN W x 0.062 IN THK, ETFE

Overview

Radiation Resistant Cable Tie, 7.31 IN L x 0.163 IN W x 0.062 IN THK, ETFE

Innovative design and engineered materials make Ty-Rap® cable ties the perfect fastening solution where performance really matters. Often imitated but never equaled, Ty-Rap® cable ties provide superior performance in any application.

Also known as: 786210770444, TYZ525M

Specifications

Color: Aqua
Material: Fluoropolymer
Width: 0.180 in
Diameter: 1.750 in
Weight Capacity: 50 lbs
Length: 7.310 in
Color: Aqua
Width: 0.180 in
Weight Capacity: 50 lbs
Material: Fluoropolymer
Diameter: 1.750 in
Length: 7.310 in