Type 12 Encl. 86.13x112.00x14

Item #: 577368

Cat #: A86M3EG

UPC: 783510389093

Sign In or Register to view pricing and more.

Overview

Type 12 Encl. 86.13x112.00x14

Enclosures are available with three, four or five doors for housing larger control systems in industrial environments where mechanical interlock is required

Also known as: 783510389093, A86M3EG

Specifications

Color: Gray
Material: Steel
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
Depth: 14.120 in
Height: 86.120 in
Width: 112 in
Color: Gray
Finish: Powder Coated
Depth: 14.120 in
Width: 112 in
Material: Steel
IP/NEMA Rating: NEMA 12
Height: 86.120 in