3 Light Bath Vanity Light, Polished Chrome
Item #:
5774
Cat #:
P3333-15
UPC:
785247333356
Sign In or Register to view pricing and more.
Documents & Guides
Three Light Polished Chrome Traditional Bath Vanity Light, 18 Inch x 4.25 Inch x 2.0625 Inch ***Requires (3) G40 Lamps To Operate (Sold Separately)***
Overview
Three Light Polished Chrome Traditional Bath Vanity Light, 18 Inch x 4.25 Inch x 2.0625 Inch ***Requires (3) G40 Lamps To Operate (Sold Separately)***
Three-light broadway lighting strips. Sockets are on 6 inch centers. UL listed for ceiling mounting with 25w max lamps. This traditional bath strip light complements most traditional bathrooms or powder rooms. Brilliant metallic finish coordinates with popular faucet and bath hardware styles. Easy to install with included hardware.
Also known as: 785247333356, P3333-15
Specifications
Base: | Medium Screw (E26) |
Shape: | G40 (Globe) |
Color: | Polished Chrome |
Wattage: | 60 |
Diameter: | 18 in |
Type: | 3-Light |
Standards: | California Proposition 65 |
Base: | Medium Screw (E26) |
Color: | Polished Chrome |
Diameter: | 18 in |
Standards: | California Proposition 65 |
Shape: | G40 (Globe) |
Wattage: | 60 |
Type: | 3-Light |
Customer Reviews
No reviews for this product
(0)