LD3 Low Voltage 1-piece Single Channel R

Item #: 577428

Cat #: LD3IG8-A

UPC: 074983730698

to view pricing and more.
One-piece latching surface raceway. Supplied with pre-applied adhesive backed tape. Available in 6', 8', and 10' lengths, International Gray, PVC, Length 8.00 ft, Width 0.77 in.

Overview

One-piece latching surface raceway. Supplied with pre-applied adhesive backed tape. Available in 6', 8', and 10' lengths, International Gray, PVC, Length 8.00 ft, Width 0.77 in.
Also known as: 074983730698, LD3IG8-A

Specifications

Length: 8 ft
Material: PVC
Color: International Gray
Width: 0.770 in
Length: 8 ft
Color: International Gray
Material: PVC
Width: 0.770 in