7W PAR20 LED Lamp, 27K

Item #: 577434

Cat #: S8921

UPC: 045923089213

to view pricing and more.
7PAR20/LED/40'/2700K/WH 2.0LED PAR Lamp, Designation: 7PAR20/LED/40'/2700K/WH, 120 V, 7 WTT, PAR20 Shape, E26 Medium Base, 35000 HR, Lumens: 420 LM Initial, 2700 DEG K Color Temperature, Warm White 84 CRI, 40 DEG Beam Angle, 3-7/16 IN Length, 2-15/32 IN Diameter

Overview

7PAR20/LED/40'/2700K/WH 2.0LED PAR Lamp, Designation: 7PAR20/LED/40'/2700K/WH, 120 V, 7 WTT, PAR20 Shape, E26 Medium Base, 35000 HR, Lumens: 420 LM Initial, 2700 DEG K Color Temperature, Warm White 84 CRI, 40 DEG Beam Angle, 3-7/16 IN Length, 2-15/32 IN Diameter
Also known as: 045923089213, S8921

Specifications

Lumens: 420
Color Temperature: 3000 (Warm White)
Wattage: 7
Shape: PAR20 (Sealed Beam)
Angle: 40°
Lumens: 420
Wattage: 7
Angle: 40°
Color Temperature: 3000 (Warm White)
Shape: PAR20 (Sealed Beam)