Panel For Free-Stand Enclosures, Size: 90" x 72", Steel

Item #: 57744

Cat #: A90P72F1G

UPC: 783510150181

to view pricing and more.
Panel For Free-Stand Enclosures, Size: 90" x 72", Material/Finish: Steel/Galvanized, For Use With Free-Standing, Dual Access, and Two Door Enclosures

Overview

Panel For Free-Stand Enclosures, Size: 90" x 72", Material/Finish: Steel/Galvanized, For Use With Free-Standing, Dual Access, and Two Door Enclosures

nVent HOFFMAN panels are 12 gauge steel and can be positioned anywhere along horizontal mounting channels (see dimension drawing Sections B-B for limitations). Half-length panels can be located in the upper or lower portion of the enclosure. Panels are finished with white polyester powder paint or a conductive, corrosion-resistant coating and furnished with plated mounting hardware.

Also known as: 783510150181, A90P72F1G

Features & Benefits

  • Available in Full-Length and Half-Length
  • Plated mounting hardware is provided

Specifications

Height: 78 in
Width: 68 in
Material: Steel
Finish: Galvanized
Height: 78 in
Material: Steel
Width: 68 in
Finish: Galvanized