ETN HFD3060S10 HFD3060S10HFD 3P 60A

Item #: 577559

Cat #: S201DC-K2

UPC: 662019352008

to view pricing and more.
Documents & Guides
No Documents Available
ABB S201DC-K2 BREAKER

Overview

ABB S201DC-K2 BREAKER
Also known as: 662019352008, S201DC-K2

Specifications

Volts DC: 60
Mounting: DIN Rail
Poles: 1
Amps: 60
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Volts DC: 60
Poles: 1
Type: Trip Curve K
Mounting: DIN Rail
Amps: 60
Interrupt Rating AC: 10 kA