MCB 1P K 6A 60V DC/AC

Item #: 577561

Cat #: S201DC-K6

UPC: 662019352152

to view pricing and more.
Documents & Guides
No Documents Available
ABB S201DC-K6 MCB 1P K 6A 60V DC/AC BCPD

Overview

ABB S201DC-K6 MCB 1P K 6A 60V DC/AC BCPD
Also known as: 662019352152, S201DC-K6

Specifications

Volts DC: 60
Amps: 6
Mounting: DIN Rail
Poles: 1
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Volts DC: 60
Mounting: DIN Rail
Type: Trip Curve K
Amps: 6
Poles: 1
Interrupt Rating AC: 10 kA