Watertite Receptacle with Duplex Flip Coverplate, 15A, 125V
Item #:
57759
Cat #:
60W47DPLX
UPC:
786788714055
Sign In or Register to view pricing and more.
Documents & Guides
Watertite Receptacle with Duplex Flip Coverplate, 15A, 125V, 2-Pole, 3-Wire, NEMA 5-15
Overview
Watertite Receptacle with Duplex Flip Coverplate, 15A, 125V, 2-Pole, 3-Wire, NEMA 5-15
Also known as: 786788714055, 60W47DPLX
Specifications
Gender: | Female |
Type: | Receptacle, NO, Industrial Grade, Duplex, Self-Grounding |
Volts AC: | 120 |
Amps: | 15 |
NEMA Configuration: | 5-15R |
Color: | Yellow |
Gender: | Female |
Volts AC: | 120 |
NEMA Configuration: | 5-15R |
Type: | Receptacle, NO, Industrial Grade, Duplex, Self-Grounding |
Amps: | 15 |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)