Recp & Mtg Box 60a 3w4p

Item #: 57761

Cat #: ADRE6034-150

UPC: 781381158664

to view pricing and more.
App Adre6034-150 3w-4p Rcpt

Overview

App Adre6034-150 3w-4p Rcpt

Powertite Grounding Style 2 Receptacle With AEE Mounting Box, Number Of Poles: 4, Number Of Wires: 3, Wire Size: 6 - 2 AWG (Building), 6 - 4 AWG (Extra Flex), Amperage Rating: 60 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, EG C, Motor Horsepower: 30 HP At 600 VAC, Finish: Epoxy Powder Coat, Dimensions: 6.38 IN Width X9-3/4 IN Height X 4.73 IN Depth, Standard: UL 1682, UL 1686, UL 50E; UL Listed:E145916, E145917; CSA Standard: C22.2 No. 182.1; CSA Certified: 065179; NEMA FB11, For ACP6034BC Metallic And NMACP6034BC Nonmetallic Clamping Ring Plugs

Also known as: 781381158664, ADRE6034-150

Specifications

Type: Mounting Box
Phase: 3
Type: Mounting Box
Phase: 3