UL Class J Time-Delay Fuses

Item #: 577625

Cat #: JTD350

UPC: 079458202335

to view pricing and more.
Documents & Guides
350 Amps, 600VAC / 300VDC Industrial & Electrical Fuses UL Class J Time-Delay Fuses

Overview

350 Amps, 600VAC / 300VDC Industrial & Electrical Fuses UL Class J Time-Delay Fuses

The Littelfuse® POWR-PRO® JTD_ID Indicator Class J fuse provides visual blown fuse indication and maximum protection in a compact package. The compact Class J package was designed specifically for circuits where space is at a premium. The current limiting time delay JTD_ID offers a patented true dual-element design that is ideal for use in circuits with high inrush currents. Superior performance characteristics of JTD_ID Indicator fuses reduce nuisance fuse opening and the blown fuse indication reduces downtime and increases safety. Applications: Fused combination motor controllers to provide IEC Type II (no damage) motor branch-circuit short-circuit and ground fault protection; Motor control centers; Transformer protection; Protection for UL Listed series-rated molded case circuit breaker panels; General purpose circuits — mains, feeders and branch circuits — especially when space is at a premium.

Also known as: 079458202335, JTD350

Specifications

Amps: 350
Speed: Time Delay, Slow Blow
Class: J
Volts AC: 600
Mounting: Clip
Type: Power Fuse
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Amps: 350
Class: J
Mounting: Clip
Standards: California Proposition 65
Speed: Time Delay, Slow Blow
Volts AC: 600
Type: Power Fuse
Interrupt Rating DC: 20 kA