Panel, 78.00x44.00

Item #: 57765

Cat #: A90P48F1G

UPC: 783510150235

to view pricing and more.
Panel, Full 78.00x44.00, Bulletin Pnlfs (panels For Mult-door Enclosures), Size/dims: Fits 90.06x48.06, Material/finish: Galvanized

Overview

Panel, Full 78.00x44.00, Bulletin Pnlfs (panels For Mult-door Enclosures), Size/dims: Fits 90.06x48.06, Material/finish: Galvanized

nVent HOFFMAN panels are 12 gauge steel and can be positioned anywhere along horizontal mounting channels (see dimension drawing Sections B-B for limitations). Half-length panels can be located in the upper or lower portion of the enclosure. Panels are finished with white polyester powder paint or a conductive, corrosion-resistant coating and furnished with plated mounting hardware.

Also known as: 783510150235, A90P48F1G

Features & Benefits

  • Available in Full-Length and Half-Length
  • Plated mounting hardware is provided

Specifications

Width: 44 in
Height: 78 in
Finish: Galvanized
Weight: 144 lb
Width: 44 in
Finish: Galvanized
Height: 78 in
Weight: 144 lb