Circuit breaker, LA, 350A, 2 pole, 600VAC, 22kA, 250VDC, 10kA, lugs, short handle

Item #: 577692

Cat #: LAL26350MB

UPC: 785901468882

to view pricing and more.
Circuit breaker, LA, 350A, 2 pole, 600VAC, 22kA, 250VDC, 10kA, lugs, short handle

Overview

Circuit breaker, LA, 350A, 2 pole, 600VAC, 22kA, 250VDC, 10kA, lugs, short handle

Square D LA molded case circuit breakers provide thermal magnetic protection. Their primary function is automatic opening of a circuit under overload or short circuit conditions or manual opening. LA circuit breakers contain thermal (overload) and magnetic (short circuit) sensing elements in each pole. Push-to-Trip allows the circuit breaker to be manually tripped without exposure to live parts. This Square D LA molded case circuit breaker is a 2 pole unit mount breaker, 350A and 600VAC. The thermal magnetic circuit breaker has an interrupting rating of 22kA for 600VAC and 10kA for 250VDC. The circuit breaker MB suffix indicates a panel main breaker and has a shorter handle so that the panel door can close. LA breakers are UL 489, CSA, IEC certified.

Also known as: 785901468882, LAL26350MB

Specifications

Amps: 350
Mounting: Panel
Volts DC: 250
Poles: 2
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 22 kA
Amps: 350
Volts DC: 250
Volts AC: 600
Interrupt Rating DC: 10 kA
Mounting: Panel
Poles: 2
Standards: California Proposition 65
Interrupt Rating AC: 22 kA