Cable Tie, 8.0L (203mm), Miniature, Flam

Item #: 577819

Cat #: PLT2M-M69

UPC: 074983385607

to view pricing and more.
Pan-Ty® locking tie, miniature cross section, 8.0 (203mm) length, flame retardant nylon 6.6, ivory.

Overview

Pan-Ty® locking tie, miniature cross section, 8.0 (203mm) length, flame retardant nylon 6.6, ivory.
Also known as: 074983385607, PLT2M-M69

Specifications

Width: 0.980 in
Color: Ivory
Weight Capacity: 18 lbs
Length: 8 in
Material: Nylon
Size: Miniature
Family / Style: Pan-Ty®
Product Thickness: 0.043 in
Width: 0.980 in
Weight Capacity: 18 lbs
Material: Nylon
Family / Style: Pan-Ty®
Color: Ivory
Length: 8 in
Size: Miniature
Product Thickness: 0.043 in