SQD HGA260902 MOLDED CASE CIRCUIT

Item #: 577845

Cat #: HGA260902

UPC: 785901439691

to view pricing and more.
Documents & Guides
SQD HGA260902 MOLDED CASE CIRCUIT BREAKER 600V 90A

Overview

SQD HGA260902 MOLDED CASE CIRCUIT BREAKER 600V 90A
Also known as: 785901439691, HGA260902

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 90
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 18 kA
Mounting: Panel
Poles: 2
Volts AC: 600
Interrupt Rating DC: 20 kA
Volts DC: 250
Amps: 90
Standards: California Proposition 65
Interrupt Rating AC: 18 kA