Solid Raceway,PVC,2X1.5X6',WHT,NM

Item #: 577855

Cat #: FS2X1.5WH6NM

UPC: 074983340712

to view pricing and more.
Documents & Guides
Panduct® type FS solid wall wiring duct, 2 W x 1.5 H, 6' length, PVC, white, no mounting holes.

Overview

Panduct® type FS solid wall wiring duct, 2 W x 1.5 H, 6' length, PVC, white, no mounting holes.
Also known as: 074983340712, FS2X1.5WH6NM

Specifications

Color: White
Material: PVC
Length: 6 ft
Color: White
Length: 6 ft
Material: PVC