Operator Interface, 5.7" Color, Touch Screen, Keypad, DC power

Item #: 577914

Cat #: 2711P-B6C20D9

UPC: 884951344198

to view pricing and more.
Documents & Guides
Operator Interface, PanelView Plus 6, 5.7 Inch, Color, Touch Screen, Keypad, DC Power, Male RJ45 to RJ45 Patchcord, Unshielded Twisted Pair, Teal TPE Cable, 1.9 meter

Overview

Operator Interface, PanelView Plus 6, 5.7 Inch, Color, Touch Screen, Keypad, DC Power, Male RJ45 to RJ45 Patchcord, Unshielded Twisted Pair, Teal TPE Cable, 1.9 meter

2711 PanelView Plus 6 Terminal, 600 Model, Keypad/Touch, Color, Ethernet and RS-232 Communication, DC Input, Windows CE 6.0 with Extended Features

Also known as: 884951344198, 2711P-B6C20D9

Specifications

Mounting: Panel
Volts DC: 24
Size: 5.7 in
Type: Operator Interfaces
Length: 1.9 m
Mounting: Panel
Size: 5.7 in
Length: 1.9 m
Volts DC: 24
Type: Operator Interfaces