IDE B-4-18-0-C CABLE

Item #: 577942

Cat #: B-4-18-0-C

UPC: 783250572526

to view pricing and more.
Documents & Guides
IDE B-4-18-0-C CABLE TIE,IDEAL,BUCHANAN,MULTI-PURPOSE,MI NI,UL LISTED,0.095 IN W,4.000 IN LEN

Overview

IDE B-4-18-0-C CABLE TIE,IDEAL,BUCHANAN,MULTI-PURPOSE,MI NI,UL LISTED,0.095 IN W,4.000 IN LEN
Also known as: 783250572526, B-4-18-0-C

Specifications

Color: Black
Weight Capacity: 18 lbs
Length: 4 in
Material: Nylon
Color: Black
Length: 4 in
Weight Capacity: 18 lbs
Material: Nylon