VersaRack Vertical Cable Manager, 19.69x4.13x8.19, Black, Steel

Item #: 578037

Cat #: E19C12U

UPC: 783510261726

to view pricing and more.
Vertical Cable Manager attaches to VersaRack providing cabling support for 19incrack equipment. This VersaRack Vertical Cable Manager, E19C12U item measures 19.69x4.13x8.19 inches with a material of Steel colored Black.

Overview

Vertical Cable Manager attaches to VersaRack providing cabling support for 19incrack equipment. This VersaRack Vertical Cable Manager, E19C12U item measures 19.69x4.13x8.19 inches with a material of Steel colored Black.

VersaRack offers a complimentary vertical cable manager that easily attaches to the right or left side of Swing-Out Rack. Each accessory includes one fully-assembled manager with retaining hardware and installation instructions. One or two can be attached to fit the application. The manager is made of formed steel with composite support fingers. The vertical cable managers provides for easy and convenient cable management for high-density applications.

Also known as: 783510261726, E19C12U

Specifications

Mounting: Rack, Vertical
Type: Cable Manager, Vertical
Color: Black
Material: Steel
Width: 4.130 in
Depth: 8.190 in
Height: 19.690 in
Mounting: Rack, Vertical
Color: Black
Width: 4.130 in
Height: 19.690 in
Type: Cable Manager, Vertical
Material: Steel
Depth: 8.190 in