3
more

Twist Tail Cable Tie, Indoor Use, Natural, 7.1" Long
Item #: 578102
Cat #: TT-7-30-9-L
UPC: 728494145648
to view pricing and more.
Documents & Guides
Twist Tail Cable Tie, Indoor Use, Natural, 7.1 Inch Long, 0.186 Inch Wide, 1.75 Inch Max Bundle Diameter, 50 per Bag
Overview
Twist Tail Cable Tie, Indoor Use, Natural, 7.1 Inch Long, 0.186 Inch Wide, 1.75 Inch Max Bundle Diameter, 50 per Bag
Also known as: 728494145648, TT-7-30-9-L
Specifications
| Width: | 0.187 in |
| Length: | 7 in |
| Color: | Natural |
| Weight Capacity: | 30 lbs |
| Material: | Nylon |
| Width: | 0.187 in |
| Color: | Natural |
| Material: | Nylon |
| Length: | 7 in |
| Weight Capacity: | 30 lbs |