This product has been discontinued.

15A Industrial Grade Duplex Receptacle, 5-15R, Blue
Item #: 578121
Cat #: M5262-B
UPC: 078477356098
to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Lev-Lok® Duplex Receptacle, Straight Blade,
Industrial Grade, Self-Grounding, Modular Terminals, Brass Strap - Blue
Overview
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Lev-Lok® Duplex Receptacle, Straight Blade,
Industrial Grade, Self-Grounding, Modular Terminals, Brass Strap - Blue
Also known as: 078477356098, M5262-B
Specifications
| Color: | Blue |
| Phase: | 1 |
| Amps: | 15 |
| Material: | Thermoplastic |
| NEMA Configuration: | 5-15R |
| Color: | Blue |
| Amps: | 15 |
| NEMA Configuration: | 5-15R |
| Phase: | 1 |
| Material: | Thermoplastic |