
Panel For Enclosure, 72" x 60", Type 3R, 4, 4X, 12/13, Steel
Item #: 57813
Cat #: A72P60G
UPC: 783510150327
to view pricing and more.
Documents & Guides
Panel For Enclosure, 72 Inch x 60 Inch, Type 3R, 4, 4X, 12/13, Steel/Galvanized
Overview
Panel For Enclosure, 72 Inch x 60 Inch, Type 3R, 4, 4X, 12/13, Steel/Galvanized
Panel for Free-Stand Single- and Dual-Access One-Door Enclosures with Mounting Channel. Panels can be positioned anywhere along horizontal mounting channels (see dimension drawing Sections B-B for limitations). Half-length panels can be located in the upper or lower portion of the enclosure.
Also known as: 783510150327, A72P60G
Features & Benefits
- Panel mounting hardware is furnished with all enclosures which accept these panels
Specifications
| Width: | 60 in |
| Height: | 72 in |
| Material: | Steel |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
| Width: | 60 in |
| Material: | Steel |
| Height: | 72 in |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |