Breaker, Molded Case, N-Frame, 1200A, 600VAC, Digitrip 310

Item #: 578138

Cat #: HND312T33W

UPC: 786679252727

to view pricing and more.
Breaker, Molded Case, Series C, NEMA N-Frame, Type Hnd, Cable In/Cable Out, 3-Pole, 1200 Amp, 600 Volt AC, Digitrip 310 Electronic Trip, Ls, Without Terminals

Overview

Breaker, Molded Case, Series C, NEMA N-Frame, Type Hnd, Cable In/Cable Out, 3-Pole, 1200 Amp, 600 Volt AC, Digitrip 310 Electronic Trip, Ls, Without Terminals

Eaton's Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Also known as: 786679252727, HND312T33W

Specifications

Poles: 3
Amps: 1200
Poles: 3
Amps: 1200