Breaker, Molded Case, 175A, 3P, 600VAC, Frame, Trip Unit, Terminals

Item #: 578151

Cat #: HJD3175

UPC: 786679319109

to view pricing and more.
Documents & Guides
175 Amp, 3-Pole, Series C, NEMA J-Frame, Molded Case, Circuit Breaker, Type HJD, Cable In/Cable Out, 3-pole, 175 Amp, 600 Volt AC, 250 Volt DC, Adjustable Thermal-Magnetic Trip

Overview

175 Amp, 3-Pole, Series C, NEMA J-Frame, Molded Case, Circuit Breaker, Type HJD, Cable In/Cable Out, 3-pole, 175 Amp, 600 Volt AC, 250 Volt DC, Adjustable Thermal-Magnetic Trip
Also known as: 786679319109, HJD3175

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 175
Volts AC: 600
Interrupt Rating DC: 65 kA
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating AC: 65 kA
Poles: 3
Amps: 175
Interrupt Rating DC: 65 kA