SpectraCool Outdoor with Heat G52, 12000BTU 115V, Lt Gray, Steel

Item #: 578188

Cat #: G521216G150

UPC: 783510205089

to view pricing and more.
SpectraCool Air Conditioners deliver reliable enclosure cooling in full spectrum of environments. This SpectraCool Outdoor with Heat G52, G521216G150 item is rated 12000BTU 115V with material of Steel color Lt Gray.

Overview

SpectraCool Air Conditioners deliver reliable enclosure cooling in full spectrum of environments. This SpectraCool Outdoor with Heat G52, G521216G150 item is rated 12000BTU 115V with material of Steel color Lt Gray.

SpectraCool Air Conditioners are available in three sizes that offer a broad range of cooling capacities and configurations. These units deliver reliable enclosure cooling in demanding environments that features reliable design, clean appearance, easy installation, and a filterless design.

Also known as: 783510205089, G521216G150

Specifications

Volts AC: 230
Material: Steel
BTU: 12000
IP/NEMA Rating: NEMA 4
Volts AC: 230
BTU: 12000
Material: Steel
IP/NEMA Rating: NEMA 4