REXEL logo

SQD 9001SKT7R31 PILOT LIGHT 240VAC

Item #: 578195
Cat #: 9001SKT7R31
UPC: 785901348085
Sign In or Register to view pricing and more.
SQD 9001SKT7R31 PILOT LIGHT 240VAC 30MM SK +OPTIONS

Overview

SQD 9001SKT7R31 PILOT LIGHT 240VAC 30MM SK +OPTIONS
Also known as: 785901348085, 9001SKT7R31

Specifications

Mounting: Panel
Color: Red
Shape: Round
Standards: California Proposition 65
Mounting: Panel
Shape: Round
Color: Red
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)