Push Button, Extended Head, 30mm, Black, NEMA 4/13

Item #: 57827

Cat #: 800T-B2D2

UPC: 781180136948

to view pricing and more.
Documents & Guides
Push Button, Extended Head, 30 mm, Black, Momentary, NEMA 4/13, 1 Normally Closed, Contact Blocks

Overview

Push Button, Extended Head, 30 mm, Black, Momentary, NEMA 4/13, 1 Normally Closed, Contact Blocks
Also known as: 781180136948, 800T-B2D2

Specifications

Size: 30 mm
Color: Black
Family / Style: 800T
Type: Extended Head , Pushbutton
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Black
Type: Extended Head , Pushbutton