SQD QOB250VH1021 MINIATURE CIRCUIT

Item #: 578271

Cat #: QOB250VH1021

UPC: 785901729051

to view pricing and more.

Overview

SQD QOB250VH1021 MINIATURE CIRCUIT BREAKER 240V 50A
Also known as: 785901729051, QOB250VH1021

Specifications

Poles: 2
Family / Style: QO
Volts AC: 120/240
Amps: 50
Standards: California Proposition 65
Mounting: Bolt On
Poles: 2
Volts AC: 120/240
Standards: California Proposition 65
Family / Style: QO
Amps: 50
Mounting: Bolt On