Safety Switch, 100A, 2P, 240V, GD Fusible, NEMA 3R

Item #: 57829

Cat #: GF223NR

UPC: 783643149229

to view pricing and more.
Documents & Guides
100 AMP, 2-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 3R. Uses: FLNR Series Fuses.

Overview

100 AMP, 2-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 3R. Uses: FLNR Series Fuses.
Also known as: 783643149229, GF223NR

Specifications

Poles: 2
Amps: 100
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Amps: 100
Volts AC: 240