Mini-Com® Patch Panel, 24 Port, 1 RU, Black

Item #: 57833

Cat #: CPP24WBLY

UPC: 074983036554

Sign In or Register to view pricing and more.
Mini-Com® Patch Panel, 24 Port, 1 RU, Black

Overview

Mini-Com® Patch Panel, 24 Port, 1 RU, Black

The Mini-Com® Faceplate Modular Patch Panel accepts up to 24 Mini-Com Modules for unshielded applications in 1 RU, and mounts to 19 inch and 23 inch racks and cabinets. The panel offers front access and can be identified with adhesive labels and is black.

Also known as: 074983036554, CPP24WBLY

Specifications

Color: Black
Material: Stainless Steel
Size: 1RMU
Number of Ports: 24
Color: Black
Size: 1RMU
Material: Stainless Steel
Number of Ports: 24