REXEL logo

MINIATURE CIRCUIT BREAKER 120V 25A

Item #: 578355
Cat #: QOB125GFI
UPC: 785901368724
Sign In or Register to view pricing and more.
Documents & Guides
Square D,MINIATURE CIRCUIT BREAKER 120V 25A,1-Phase,10kA,120 Vac,1P,25A,Ground Fault Protecting (Class A 6mA) Bolt-On,Miniature Circuit Breaker,Pressure Plate #12 to #8 AWG(Al) - #14 to #8 AWG(Cu),Provides overload and short circuit protection Designed to offer Class A ground-fault protection for people,QO,UL Listed - CSA Certified

Overview

Square D,MINIATURE CIRCUIT BREAKER 120V 25A,1-Phase,10kA,120 Vac,1P,25A,Ground Fault Protecting (Class A 6mA) Bolt-On,Miniature Circuit Breaker,Pressure Plate #12 to #8 AWG(Al) - #14 to #8 AWG(Cu),Provides overload and short circuit protection Designed to offer Class A ground-fault protection for people,QO,UL Listed - CSA Certified
Mini CB, QO, 25 A, 1P, 120 V, 10 kA, Bolt on, GFI
Also known as: 785901368724, QOB125GFI

Specifications

Family / Style: QO
Poles: 1
Volts AC: 120/240
Amps: 25
Standards: California Proposition 65
Mounting: Bolt-On
Family / Style: QO
Volts AC: 120/240
Standards: California Proposition 65
Poles: 1
Amps: 25
Mounting: Bolt-On

Customer Reviews

No reviews for this product
(0)