Push Button, Extended Black Head, 1NO/NC Contact, 10A, 600V, Momentary

Item #: 578509

Cat #: CR104PBG91B2

UPC: 783166280003

to view pricing and more.
Documents & Guides
Push Button, Extended Black Head, 1 Normally Open 1 Normally Closed, Contact, 10 Amp, 600 Volt, Momentary

Overview

Push Button, Extended Black Head, 1 Normally Open 1 Normally Closed, Contact, 10 Amp, 600 Volt, Momentary
Also known as: 783166280003, CR104PBG91B2

Specifications

Mounting: Panel
Type: Extended, Pushbutton
Amps: 10
Size: 30 mm
Family / Style: CR104
Color: Black
Volts AC: 600
Mounting: Panel
Amps: 10
Family / Style: CR104
Volts AC: 600
Type: Extended, Pushbutton
Size: 30 mm
Color: Black