Breaker, Motor Protection, 32A, F Frame, 3P, Standard Magnetic

Item #: 578532

Cat #: 140M-F8E-C32-XD

UPC: 885630375922

to view pricing and more.
Documents & Guides
Breaker, Motor Protection, 23 - 32 Amp, F Frame, 3-Pole, DIN Rail Mount, 600 Volt AC, Standard Magnetic Trip, High Performance, 2 Normally Open, Auxiliary Contacts, Right Side Mount

Overview

Breaker, Motor Protection, 23 - 32 Amp, F Frame, 3-Pole, DIN Rail Mount, 600 Volt AC, Standard Magnetic Trip, High Performance, 2 Normally Open, Auxiliary Contacts, Right Side Mount
Also known as: 885630375922, 140M-F8E-C32-XD

Specifications

Poles: 3
Amps: 32
Type: Manual Motor Protector, Rotary Type
Mounting: DIN Rail
Color: Black
Volts AC: 600
Family / Style: 140M
Size: F Frame
Amps Range: 23 - 32
Poles: 3
Type: Manual Motor Protector, Rotary Type
Color: Black
Family / Style: 140M
Amps Range: 23 - 32
Amps: 32
Mounting: DIN Rail
Volts AC: 600
Size: F Frame