Strobe 12vdc Blue

Item #: 578562

Cat #: 141ST-012B

UPC: 782979288053

to view pricing and more.
Documents & Guides
Fed-sig 141st-012b Blu Strobe

Overview

Fed-sig 141st-012b Blu Strobe

Federal Signal’s Electraflash® 141ST is an economical strobe light designed for a variety of industrial uses. This compact warning light is less than six inches tall and six inches in diameter. Model 141ST includes a removable strobe mechanism. The 12VDC and 24VDC units have three holes for flat surface mounting. The 120VAC and 240VAC versions come ready to mount on a 1/2-inch NPT pipe. Optional wall mounting brackets (Model LWMB2) or corner mounting brackets (Model LCMB2) are available for the 120VAC and 240VAC units.

Also known as: 782979288053, 141ST-012B

Specifications

Material: Polycarbonate
Color: Blue
Material: Polycarbonate
Color: Blue