Encoder, Absolute, Size 25, 3/8" Shaft, 5VDC, Binary Code, Radial

Item #: 578629

Cat #: 845D-SJDZ14ADCN4

UPC: 662073765202

to view pricing and more.
Documents & Guides
Encoder, Absolute, NEMA 4, Size 25, 3/8 Inch Shaft, 5 Volt DC, power and Output, Binary Code Decimal, 1000 Resolution, Axial Connector, End, with Mate

Overview

Encoder, Absolute, NEMA 4, Size 25, 3/8 Inch Shaft, 5 Volt DC, power and Output, Binary Code Decimal, 1000 Resolution, Axial Connector, End, with Mate
Also known as: 662073765202, 845D-SJDZ14ADCN4

Specifications

Mounting: Flange
Diameter: 3/8 in
Volts DC: 5
Type: Shaft Encoder
IP/NEMA Rating: NEMA 4
Mounting: Flange
Volts DC: 5
IP/NEMA Rating: NEMA 4
Diameter: 3/8 in
Type: Shaft Encoder