Bb K0 Pnch 1/2

Item #: 57874

Cat #: 71BB

UPC: 783310225638

Sign In or Register to view pricing and more.
Round Standard Metal Punch Units Are Complete Units Consisting Of Punch, Die Anddraw Stud. Use With Battery-powered, Hydraulic, Ratchet Or Manual Drivers.properly Assembled Through Pilot Holes, They Will Make Clean, Fast And Accurateholes.

Overview

Round Standard Metal Punch Units Are Complete Units Consisting Of Punch, Die Anddraw Stud. Use With Battery-powered, Hydraulic, Ratchet Or Manual Drivers.properly Assembled Through Pilot Holes, They Will Make Clean, Fast And Accurateholes.

Round Standard Metal Punch Units Are Complete Units Consisting Of Punch, Die Anddraw Stud. Use With Battery-powered, Hydraulic, Ratchet Or Manual Drivers.properly Assembled Through Pilot Holes, They Will Make Clean, Fast And Accurateholes.

Also known as: 783310225638, 71BB

Specifications

Knockout Diameter: 1/2 in
Mounting: Screw On, Nail On
Material: Steel
Depth: 2 1/8 in
Cubic Inches: 30.300 in³
Knockout Diameter: 1/2 in
Material: Steel
Cubic Inches: 30.300 in³
Mounting: Screw On, Nail On
Depth: 2 1/8 in