Panel For Enclosure, Size: 60 x 33.75", Conductive Steel

Item #: 57877

Cat #: A72PM40G

UPC: 783510150419

Sign In or Register to view pricing and more.
Panel For Enclosure, Size: 60 x 33.75 Inch, Material/Finish: Conductive Steel, For Use With Large Bulletin A27, A28, A28S4, & A34 Multi-Door Enclosures.

Overview

Panel For Enclosure, Size: 60 x 33.75 Inch, Material/Finish: Conductive Steel, For Use With Large Bulletin A27, A28, A28S4, & A34 Multi-Door Enclosures.

Use these panels in Free-stand Multi-Door Enclosures with Mounting Stud. Extra holes are provided for lifting and installing panels. Catalog numbers with BG suffix include two conductive panels bolted together with top and bottom stiffeners for additional support.

Also known as: 783510150419, A72PM40G

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Height: 60 in
Material: Steel
Width: 33.750 in
Finish: Galvanized
Height: 60 in
Width: 33.750 in
Material: Steel
Finish: Galvanized